Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :T9FB861809

MPN #: 26998

RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75'L x 1/2"W Cable

Product Description
K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75L x 1/2W Cable

The K-400 offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies.

    Features:
  • Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs.
  • Integrated Telescoping Handle provides high-handle height during transport. Handle locks in low position during drain cleaning operation or during transport to minimize space requirements.
  • Cable Control System causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip over in the drum and helps to indicate to operator when blockages are encountered.
  • Integral Wound (IW) solid core cable that is rugged and kinkresistant. Each size comes in several lengths and utilizes a variety of the RIDGID quick-connect cutters.K-400 Machine w/Gloves & Std. Equipment
  • C-45 IW 1/2 x 75' Solid Core (Integral Wound) Cable
  • T-260 Tool Set with T-202 Bulb Auger, T-205 C Cutter, T-211 Spade Cutter, A-13 Coupling Pin
PRICE
$899.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width17 in
Height23 in
For Use with Pipe Size2 to 4 in
Max Cable Length75 ft
Cables Included75' x 1/2" IW

Product Details

TypeManual
Horsepower1/3 HP
Rotations per Minute165 rpm
Amperage6.7 A
SeriesK-400
Hertz60 Hz
For Use WithSink, Floor, & Roof Drains
Voltage115 V
IncludesCable, Bulb Auger,C" Cutter, Spade Cutter, Coupling Pin, & Gloves
DescriptionDrum Machine W/ Bulb Auger & Gloves
Manufacturers Part Number26998
BrandRIDGID

Warranty

WarrantyLifetime