- Features:
- The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages indoors or out. High-speed cleaning gets the job done faster.better.
- Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down, cable spins at constant 710 RPM, Release handle frees cable instantly, no overrun to loop or break cable.
- Wheels to the job site sets up fast, cleans up fast.
- Low-profile B frame design will fit most crawl spaces, loads and unloads from truck easily. Upright A frame features cable carrier storage during transport, ideal for in-house applications.
- Equipped to run, easy to handle, 15-foot sections of 1 1/4 cable to clean 3 to 8 (32m-200mm) lines to 200 feet (61m).
- Easy clutch jaw change-out adapts K-1500 to run 15-foot sections of 7/8 (4.6/22mm) cable through 2 to 4 lines up to 175 feet (50-100mm, 53m).
- Equipped with 3/4 HP motor; 115V Models.
- CSA approved.
- Approved to UL standards (NRTLC).
RIDGID® K-1500 A Frame W/Tool Set & Mitt, 115V, 710RPM, 3/4HP, 1-1/4", 105'L x 1-1/4"W Cable
|
Questions & Answers (0)
Product Description
RIDGID® K-1500 A Frame W/ Tool Set & Mitt, 115V, 50HZ, 710RPM, 3/4HP, 1-1/4, 105'L x 1-1/4W Cable
CLEARANCE PRICE
$4,315.92was $4339.99
Save $24.07 (1%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 2 to 8 in |
Product Details
| Horsepower | 3/4 HP |
| Rotations per Minute | 710 rpm |
| Series | K-1500A |
| Hertz | 60 Hz |
| For Use With | Drain & Sewer Lines |
| Voltage | 115 V |
| Includes | A Frame, 12 Pin Key, (2) Rear Hose Guides, 10 Sections Of 1-1/4" Cables, 3 Cable |
| Description | W/Tool Set & Mitt, 115V, 710RPM, 3/4HP, 1-1/4", 105'L x 1-1/4"W Cable |
| Cables Included | 105' x 1-1/4" |
| Manufacturers Part Number | 23712 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |