The Model 535A maintains the ruggedness of the industry workhorse while adding features that make the threading operation more productive. A large chip tray and oil reservoir make the 535A ideal for longer uninterrupted threading. The 535 features a high clearance carriage that makes the threading operation easier and a generous top cover area that is ideal for keeping tools and work related materials handy. The 535A is designed around maximum uptime with the upgrades that matter most to the pipe working professional. Users also benefit from the part commonality between the 535, the 535A Automatic and other RIDGID equipment.
Features Automatic chuck, 3-speed (16/46/58 RPM) transmission, Large 1.75 gallon oil reservoir, 100% greater chip tray capacity, Generous top cover area for keeping tools and fittings handy, High clearance carriage, Uses Model 811A quick-opening die heads. Approved by CSA to CSA and UL Standards.
Includes One No. 811A universal, quick-opening die head, One set 1/2"-3/4" universal high-speed dies, One set 1"-2" universal high-speed dies, One No. 820 cutter, One No. 341 reamer, One gallon of premium extreme performance thread cutting oil, two hex wrenches, spare cutter wheel.
RIDGID® Model No. 535A Automatic Threading Machine, 115V, 50/60 Hz, 1/2"-2" Npt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 350 lbs |
| Pipe/Tube Size | 1/8 in (NPT) (Min), 2 in (NPT) (Max) |
Product Details
| Type | Power Threading Machine |
| Rotations per Minute | 16/46/58 rpm |
| Amperage | 20 A |
| Hertz | 50/60 Hz |
| Pipe Capacity | 1/8 in (NPT) (Min), 2 in (NPT) (Max) |
| Voltage | 115 V |
| Includes | 811A Die Heads, Dies, Cutter, Reamer, Oil, Wrenches, Cutter Wheel |
| Description | Automatic Threading Machine |
| Package Quantity | 1 |
| Manufacturers Part Number | 84097 |
| Power Capacity | 2 hp (Max) |
| Brand | RIDGID |
| Speed | 16, 46, 58 rpm |
| Frequency | 60.0 Hz |
Warranty
| Warranty | Lifetime |