- Features:
- Variable Speed Operation Fully variable from 0-600 RPM to give you complete control in every situation.
- The Advanced 2-Way AUTOFEED lets you clean drains better and faster than ever before keeps hands off cable and gives you total control to completely work through blockages and retrieve obstructions.
- Leak Proof Inner drum prevents leakage to keep job site clean.
- Quick acting slide chuck to lock cable. Inner drum design virtually eliminates cable flip-over and allows for quick cable change out.
- Premium quality, compression wound inner core cable combines strength and flexibility to resist kinking.
RIDGID® K-45AF Autofeed Drain Cleaner W/Bulb Auger, Autofeed, 25'L x 5/16"W Cable
|
Questions & Answers (0)
Product Description
RIDGID® K-45AF Autofeed Drain Cleaner W/ Bulb Auger, Autofeed, 25'L x 5/16W Cable
PRICE
$625.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3/4 to 1-1/2 in |
| Cables Included | 25' x 5/16" |
Product Details
| Type | AutoFeed |
| Rotations per Minute | 0-600 rpm |
| Amperage | 3.2 A |
| Series | K-45AF |
| Hertz | 50/60 Hz |
| For Use With | Small Secondary Drains |
| Voltage | 120 V |
| Includes | Autofeed, Cable W/Bulb Auger |
| Description | Drain Cleaner W/ Bulb Auger, Autofeed, 25'L x 5/16" Cable |
| Manufacturers Part Number | 35473 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |