Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




THEWORKS

Model # :WBB3076403

MPN #: PL171209

THEWORKS® Drain Auger - 1/2" x 50'

Product Description
  • ½ in x 50 ft
  • Unclogs most medium household drains
  • Works for sinks, tubs, and showers
  • Heavy duty high carbon spring wire resists kinking and rusting
  • Reusable after cleaning and drying
  • Use eye protection and gloves during use or while observing


PRICE
$60.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cables Included1/2" x 50'

Product Details

ApplicationSink, Tub, & Shower
Manufacturers Part NumberPL171209
DescriptionDrain Auger - 3/8" x 50'
BrandTHEWORKS