RIDGID® K-50 W/Adapters & Cable Kit, 115V, 45'L x 5/8"W, 25'L x 5/16"W, 35'L x 3/8"W Cables
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID® K-50 W/ Adapters & Cable Kit, 115V, 45'L x 5/8W, 25'L x 5/16W, 35'L x 3/8W Bulb Auger Cables
Machine, with: A-17-A Adapter, A-17-B Adapter, A-30 Cable Kit. Features: Compact, versatile, professional's machine. Capable of running three different size cables: 5/16, 3/8, and 5/8. The perfect, all-around sink, shower and floor drain machine. Weighs less than 40 lbs. Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly. Uses sections of 5/8 cable, cleans 11/4 to 4 lines up to 100 feet. C-8 best for 1 1/4 -3 drains. C-9 best for 2 - 4 drains. Equipped with an A-17 adapter, runs up to 50 feet of 5/16 (15m/8mm) or 35 feet of 3/8 (11m/10mm) continuous length cable. 5/16 best for 3/4 to 1 1/2 lines. 3/8 best for 11/4 to 2 lines. Equipped with 1/6 HP motor; 115V Models CSA approved. Approved to UL standards (NRTLC).
Machine, with: A-17-A Adapter, A-17-B Adapter, A-30 Cable Kit. Features: Compact, versatile, professional's machine. Capable of running three different size cables: 5/16, 3/8, and 5/8. The perfect, all-around sink, shower and floor drain machine. Weighs less than 40 lbs. Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly. Uses sections of 5/8 cable, cleans 11/4 to 4 lines up to 100 feet. C-8 best for 1 1/4 -3 drains. C-9 best for 2 - 4 drains. Equipped with an A-17 adapter, runs up to 50 feet of 5/16 (15m/8mm) or 35 feet of 3/8 (11m/10mm) continuous length cable. 5/16 best for 3/4 to 1 1/2 lines. 3/8 best for 11/4 to 2 lines. Equipped with 1/6 HP motor; 115V Models CSA approved. Approved to UL standards (NRTLC).
PRICE
$3,495.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3/4 to 4 in |
| Cables Included | (6) 7-1/2" x 5/8", 25' x 5/16", & 35' x 3/8" |
Product Details
| Horsepower | 1/6 HP |
| Voltage | 115 V |
| Includes | Cables, Cable Adapters, Straight & Bulb Auger,C" & Spade Cutter, Coupling Pin Ke |
| Rotations per Minute | 400 rpm |
| Series | K-50-8 |
| Manufacturers Part Number | 59000 |
| For Use With | All Sink, Shower, & Floor Drains |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |