- Lever Handles
- Spout Swivel 360 Degree
- 7-9/16" Reach, 4-5/8" From Deck to Aerator
- Washerless Cartridge Operation
- 3-Hole 8" Installation
- With 1.5 GPM Flow Rate
Olympia Elite K-5160 Two Handle Kitchen Faucet Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Classic Versatility + Customizable Performance The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/8 in |
| Depth | 9-3/16 |
| Height | 5-5/8 in |
| Max Deck Thickness | 7/8 |
| Centers | 3-Hole 8" Installation in |
| Connection Size | 1/2 in |
| Connection | IPS-Male |
| Spout Reach | 7-9/16 in |
| Spout Height | 4-5/8 in |
Product Details
| Flow Rate | 1.5 |
| Color | Silver |
| Style | Traditional |
| Mounting Location | Deck Mount |
| Finish | Polished Chrome |
| Material | Metal |
| Manufacturers Part Number | K-5160 |
| Faucet Holes | 3 |
| Handle Style | Lever |
| Brand | Olympia |