Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB861731

MPN #: 41977

RIDGID® K-750 Drum Machine W/Pigtail, Autofeed & Gloves, 3/4", 115V, 60HZ, 1/2HP, 200RPM

Product Description
RIDGID® K-750 Drum Machine W/ Pigtail, Autofeed & Gloves, 3/4", 115V, 60HZ, 1/2HP, 200RPM

Features:
  • Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up attach a tool and go.
  • AUTOFEED advances, retrieves cable automatically, up to 20' per minute.
  • Versatile AUTOFEED adjusts for cable with a twist of a screwdriver.
  • Includes PVC Drain cleaning gloves.
  • Cable spins at 200 RPM. Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
  • Well-balanced design gives machine a lightweight "feel." Transport wheels ease loading into service truck/van.
  • Equipped with 1/2 HP induction motor, 115V Models.
  • CSA approved. Approved to UL standards (NRTLC).

Cables sold separately.
PRICE
$3,199.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size3 to 6 in
Max Cable Length3/4" Cable: 100 ft, 5/8" Cable: 125 ft

Product Details

TypeAutofeed
Horsepower1/2 HP
Rotations per Minute200 rpm
SeriesK-750
Hertz60 Hz
For Use WithLateral Lines
Voltage115 V
IncludesAutofeed, Pigtail & Gloves
DescriptionDrum Machine W/ Pigtail, Autofeed & Gloves
Manufacturers Part Number41977
BrandRIDGID

Warranty

WarrantyLifetime