Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB3092112

MPN #: P191889

Koch™ Filter Cartridge, Open/Open, 14-3/8"OD x 11-3/8"ID x 26"H, 80/20, ICF-15

Product Description
High Flow 100% synthetic spun bond media with excellent moisture resistance particulate release and high strength and durability. Ideal for use in pulse systems.

Filter Cartridge, Open/Open-14.4"ODx11.4"IDx26"HGT; 80/20 MB (ICF-15); 362 pleats@1.46"- 190 Sq Ft.; Exp Outer / Inner, No Spiral Adhesive; Poly Gasket - 12.625" ID

For Use With:
  • Gas Turbine Inlet
  • Paper Dust
  • Mineral Processing
  • Dry Chemical Processing
  • Powder Coating
  • Fiberglass
  • Weld Smoke Fumes
  • Shot Blasting


PRICE
$195.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/8
Height26
Weight14 lbs
Inner Diameter11-3/8
Outer Diameter14-3/8 in

Product Details

Material80/20 Cellulose/Synthetic Nanofiber
DescriptionOpen/Open DFO
ColorGray
Manufacturers Part NumberP191889
MERV15
BrandKoch