Model # :WBB3148412
MPN #: KWT81
L.H.Dottie® K-Lath Metal Piercing Screw, Phillips/Wafer, #8 x 1", Tuff 500 Pack
Write a Review
|
Questions & Answers (0)
Product Description
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs. This product is Made up of Carbon Steel.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #8 |
| Head | Wafer |
Product Details
| Drive | Phillips |
| Country of Origin | Taiwan |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 500 |
| Manufacturers Part Number | KWT81 |