Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ITW

Model # :WBB2186265

MPN #: 21510

ITW Teks Lath Sharp Point Screw - #8-15 x 1" - Pkg of 510 - 21510

Product Description
Provides secure metal-to-metal fastening with strong holding power. The screws feature sharp points and can be used where a wide, low-profile screw head is needed.

Features:
  • Ideal for fastening 25-20-gauge metal to metal
  • Steel construction
  • Use to attach metal lath to steel studs for stucco/plaster applications and to attach pre-drilled metal brackets to steel studs
  • Great for applications requiring a wide, low-profile head
PRICE
$42.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
42.95
Buy 5 units - 9 units
40.95Save $2.00 (5%)
Buy 10+ units
39.95Save $3.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size#8
HeadTruss

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity510
ColorSilver
Manufacturers Part Number21510
For Use WithMetal To Metal Fastening
BrandITW