- 1 Speed
- 0.47 Amps
- Shaft Dimension: 0.181 x 1.0
- Enclosure: Open
- Sleeve Bearing
Fasco K130, 1/150 HP, 3000 RPM, C-Frame Dia, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Fasco K130, C-Frame, Shaded Pole, 1/150 HP, 3000 RPM
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Stack Size | .62 in |
Product Details
| Horsepower | 1/150 HP |
| Number of Speeds | 1 |
| Frame | C-Frame |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Description | C-Frame Motor |
| Full Load Amps | 0.47 A |
| Manufacturers Part Number | K130 |
| Rated RPM | 3000 |
| Poles | 2 |
| Brand | Fasco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |