Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Marathon Motors, K163, 5K38RN30, 1HP, 3600RPM, 208-230/460V, 3PH, 56 FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 25 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Bearing Opp Drive End | 6203 |
| KVA Code | L |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | K163 |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 1 HP |
| Orientation | Horizontal or Vertical |
| Frame | 56 |
| Starting Type | Squirrel Cage Induction |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Nameplate RPM | 3600 rpm |
| Full Load Amps | 3.2-3.0/1.5 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | B |
| UL | Y |