Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
Marathon Motors Premium Efficiency Motor, E2102, 1HP, 1200RPM, 208-230/460V, 3PH, 145T FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 44 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6205 |
Product Details
| 60 Hertz kW | 0.75 kW |
| Bearing Opp Drive End | 6203 |
| 50 Hertz Horsepower | 1 HP |
| 50 Hertz SF | 1 |
| KVA Code | K |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1200 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz RPM | 1000 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | E2102 |
| Enclosure | TEFC |
| 50 Hertz Full Load Amps | 4/2 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 0.75 kW |
| Insulation Class | F |
| Horsepower | 1 HP |
| Orientation | Horizontal |
| Frame | 145T |
| Starting Type | Across The Line |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 82.5 |
| Nameplate RPM | 1200 rpm |
| Full Load Amps | 3.8-3.8/1.9 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |