Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB1997871

MPN #: 1209-2S-I

Martin Wheel Kenda K290 Scorpion ATV Tire 1209-2S-I - 25 x 12.00-9 - 2 Ply

Product Description
Martin Wheel Kenda K290 Scorpion ATV Tire 1209-2S-I - 25X12.00-9 - 2 Ply

All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Scorpion is ideal for riders seeking knobby performance at a low price. Light weight, easy-rolling tread design provides versatility for a mix of terrains. Matches perfectly with the Kenda Front Max (also offered at this retailer). 430 lbs. load capacity. Tubeless.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10.8 in
Weight Capacity430 lbs
Weight21.3 lbs
Wheel Diameter24 in

Product Details

Assembly RequiredNo
TypeTire
ColorBlack
SeriesK290 Scorpion
Tire Code RatingTL
Max PSI5 psi
Tread DesignK290 Scorpion
StyleATV / Utility Tires
Ply Rating2 Ply
MaterialBias Ply
Fits Rim Size9 x 9
Package Quantity1
Manufacturers Part Number1209-2S-I
Tire Type25 x 12.00-9
BrandMartin Wheel

Warranty

Warranty90 days