TIRE ONLY - Rim sold separately. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Load range C, 990 lbs. capacity. Fits 12X4 Wheel.
Martin Wheel Kenda Loadstar Trailer Tire 412C-I - 480-12 - Load Range C - 6 Ply
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.8 in |
| Weight Capacity | 990 lbs |
| Weight | 10 lbs |
| Wheel Diameter | 20.5 in |
Product Details
| Assembly Required | No |
| Type | Tire |
| Color | Black |
| Series | Loadstar |
| Tire Code Rating | TL |
| Max PSI | 90 psi |
| Tread Design | K353 Loadstar |
| Load Range | C psi |
| Style | Highway Rated Trailer |
| Ply Rating | 6 Ply |
| Material | Bias Ply |
| Fits Rim Size | 12 x 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 412C-I |
| Tire Type | 480-12 |
| Brand | Martin Wheel |
Warranty
| Warranty | 2 yr |