Martin Wheel Kenda K290 Scorpion ATV Tire 1456-2S-I - 14.5/7.00-6 - 2 Ply
Write a Review
|
Questions & Answers (0)
Product Description
Martin Wheel Kenda K290 Scorpion ATV Tire 1456-2S-I - 14.5/7.00-6 - 2 Ply
All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Scorpion is ideal for riders seeking knobby performance at a low price. Light weight, easy-rolling tread design provides versatility for a mix of terrains. Matches perfectly with the Kenda Front Max (also offered at this retailer). 2 ply rating; 160 lbs. load capacity. Tubeless.
All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Scorpion is ideal for riders seeking knobby performance at a low price. Light weight, easy-rolling tread design provides versatility for a mix of terrains. Matches perfectly with the Kenda Front Max (also offered at this retailer). 2 ply rating; 160 lbs. load capacity. Tubeless.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.3 in |
| Weight Capacity | 165 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 14.2 in |
Product Details
| Assembly Required | No |
| Type | Tire |
| Color | Black |
| Series | K290 Scorpion |
| Tire Code Rating | TL |
| Max PSI | 5 psi |
| Tread Design | K290 Scorpion |
| Style | ATV / Utility Tires |
| Ply Rating | 2 Ply |
| Fits Rim Size | 6 x 4.50 |
| Material | Bias Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | 1456-2S-I |
| Tire Type | 14.5/7.00-6 |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |