Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB1997911

MPN #: 1012R-8BH-I

Martin Wheel Kenda K537 Bounty Hunter ST Radial ATV Tire 1012R-8BH-I - AT 25 x 10 R12 - 8 Ply

Product Description
Martin Wheel Kenda K537 Bounty Hunter ST Radial ATV Tire 1012R-8BH-I - AT25X10R12 - 8 Ply

All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Bountyhunter ST RADIAL tire is designed specifically for the side-by-side ATV market. The directional tread pattern is designed for front or rear applications on intermediate to soft terrain. The extra-tough heavy-duty 8 ply casing resists punctures, provides for high load capacity and improves ride quality and handling. The built-in rim guard protects your wheel from dings and dents. 8 ply rating; 419 lbs. load capacity. Tubeless.

PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10.2 in
Weight Capacity419 lbs
Weight25.3 lbs
Wheel Diameter25 in

Product Details

Assembly RequiredNo
TypeTire
ColorBlack
SeriesK537 Bounty Hunter ST
Tire Code RatingTL
Max PSI7 psi
Tread DesignK537 Bounty Hunter ST
StyleATV / Utility Tires
Ply Rating8 Ply
Fits Rim Size12 x 8.50
MaterialRadial
Package Quantity1
Manufacturers Part Number1012R-8BH-I
Tire Type25 x 10R12
BrandMartin Wheel

Warranty

Warranty90 days