Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB2321183

MPN #: 656-4SM-I

Martin Wheel Kenda K404LG Smooth Tire 656-4SM-I - 13 x 6.50-6 - 4 Ply Tubeless

Product Description
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet!

Features:

  • TIRE ONLY; Rim sold separately
  • Kenda's K404LG Smooth tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique smooth tread design allows sharp turning without scalping the turf. Offers superior sidewall stability and features a wide contact patch
  • 4 ply rating; 460 lbs. load capacity; Tubeless
  • Best replacement tire for outdoor power equipment, especially Zero-Turn Mowers
  • Fits 6x5 Wheel
  • Non-highway use only
PRICE
$55.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6.1 in
Weight Capacity460 lbs
Weight5 lbs
Wheel Diameter6 in

Product Details

Ply Rating4
Fits Rim Size6 x 5
Package Quantity1
SeriesK404LG Smooth
Manufacturers Part Number656-4SM-I
Tire Type13 x 6.50-6
Tread DesignSmooth
BrandMartin Wheel