Martin Wheel Kenda K352 Stud Tire on 2-piece Wheel 354M-ST-34BB - 410/350-4 - 2-1/8" Hub x 3/4" Bore
Write a Review
|
Questions & Answers (0)
Product Description
The M-Wheel is a two piece, bolted together integral wheel ideally suited for many uses - lawn and garden, industrial or general purpose. It's 2-1/8 inch centered hub and free-rolling design make the M-Wheel ideal for may replacement wheel requirements. Comes complete with a 2 ply Kenda K352 Stud tread tire, 3/4 inch ball bearing and grease fitting. 260lbs. load capacity
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.4 in |
| Weight Capacity | 260 lbs |
| Weight | 5 lbs |
| Wheel Diameter | 10 in |
| Bearing Size | 3/4 in |
| Rim Size | 4 x 2.5 in |
Product Details
| Assembly Required | No |
| Color | White Powder-Coat |
| Series | 354M-ST-34BB |
| Tire Code Rating | TT |
| Max PSI | 30 psi |
| Tread Design | Stud |
| Style | Lawn and Garden / Utility |
| Ply Rating | 2 Ply |
| Material | Steel/Rubber |
| Hub Type | 2.125" Centered |
| Valve Type | TR-87P/Bent Parallel |
| Package Quantity | 1 |
| Manufacturers Part Number | 354M-ST-34BB |
| Tire Type | 410/350-4 |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |