Features:
- TIRE ONLY; Rim sold separately
- The deep bar tread provides powerful traction
- 4 ply rating; 340lbs. load capacity. Tubeless or tube type
- Non-highway use only
Weights & Dimensions
| Width | 10.87 in |
| Weight Capacity | 340 lbs |
| Weight | 18.2 lbs |
| Wheel Diameter | 8 in |
Product Details
| Ply Rating | 4 |
| Fits Rim Size | 8 x 9 |
| Package Quantity | 1 |
| Series | K472 Staggered Bar Tread |
| Manufacturers Part Number | 1108-4STBR-I |
| Tire Type | 21 x 11.00-8 |
| Tread Design | Staggered Bar |
| Brand | Martin Wheel |