Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB1997862

MPN #: 8010-2FM-I

Martin Wheel Kenda K284 Front Max ATV Tire 8010-2FM-I - 22 x 8.00-10 - 2 Ply

Product Description
Martin Wheel Kenda K284 Front Max ATV Tire 8010-2FM-I - 22X8.00-10 - 2 Ply

All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Front Max is the first front rib tire designed for ATV use. Each knob is reinforced for superior tracking and cornering. 2 ply rating; 250 lbs. load capacity. Tubeless.

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6.9 in
Weight Capacity250 lbs
Weight11.6 lbs
Wheel Diameter21 in

Product Details

Assembly RequiredNo
TypeTire
ColorBlack
SeriesK284 Front Max
Tire Code RatingTL
Max PSI5 psi
Tread DesignK284 Front Max
StyleATV / Utility Tires
Ply Rating2 Ply
Fits Rim Size10 x 5
MaterialBias Ply
Package Quantity1
Manufacturers Part Number8010-2FM-I
Tire Type22 x 8.00-10
BrandMartin Wheel

Warranty

Warranty90 days