Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB2321185

MPN #: 8510-4KTT-I

Martin Wheel Kenda K502 Terra Trac Tire 8510-4KTT-I - 18 x 8.50-10 - 4 Ply Tubeless

Product Description
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your wallet! The Kenda K502 Terra Trac is ideal for turf applications such as side-hill mowing where extra traction is needed. Terra Trac is also a great choice for UTVs and custom golf carts.

Features:

  • TIRE ONLY; Rim sold separately
  • Deep mult-sized lugs
  • Non-highway use only
  • 795 lbs. capacity
  • Fits 10X5.5 Wheel

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7.4 in
Weight Capacity795 lbs
Weight10 lbs
Wheel Diameter10 in

Product Details

Ply Rating4
Fits Rim Size10 x 5.5
Package Quantity1
SeriesK502 Terra Trac
Manufacturers Part Number8510-4KTT-I
Tire Type18 x 8.50-10
Tread DesignKnobby
BrandMartin Wheel