Martin Wheel Kenda K299 Bearclaw ATV Tire 2612-6BC-I - 26 x 12.00-12 - 6 Ply
Write a Review
|
Questions & Answers (0)
Product Description
Martin Wheel Kenda K299 Bearclaw ATV Tire 2612-6BC-I - 26X12.00-12 - 6 Ply
All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Bearclaw features angled knobs to do dig into the terrain for maximum traction and a 6 ply rated extra-tough casing to resist punctures. The center lugs provide extra traction and better control; the built-in rim guard protects your wheel from dings and dents. 6 ply rating; 495 lbs. load capacity. Tubeless.
All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Bearclaw features angled knobs to do dig into the terrain for maximum traction and a 6 ply rated extra-tough casing to resist punctures. The center lugs provide extra traction and better control; the built-in rim guard protects your wheel from dings and dents. 6 ply rating; 495 lbs. load capacity. Tubeless.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.9 in |
| Weight Capacity | 495 lbs |
| Weight | 27.2 lbs |
| Wheel Diameter | 25 in |
Product Details
| Assembly Required | No |
| Type | Tire |
| Color | Black |
| Series | K299 Bearclaw |
| Tire Code Rating | TL |
| Max PSI | 7 psi |
| Tread Design | K299 Bearclaw |
| Style | ATV / Utility Tires |
| Ply Rating | 6 Ply |
| Fits Rim Size | 12 x 10.50 |
| Material | Bias Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | 2612-6BC-I |
| Tire Type | 26 x 12.00-12 |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |