- (1) Loto safety card
- (1) Danger tag
- (1) Sto701
- (1) Breaker lockout
- (1) 74/40
ABUS K945 Operator Lockout Tagout Safety Lockout Toolbox Kit, 97185
Write a Review
|
Questions & Answers (0)
Product Description
Kit Includes:
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 13 in |
| Depth | 6 in |
Product Details
| Type | Small Pouch |
| Padlock Capacity | 1 |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Operator Lockout Tagout Safety Lockout Toolbox Kit |
| Color | Multi-colored |
| Manufacturers Part Number | 97185 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |