Hailo K95 LivingStep 2-Step Aluminum Folding Step Ladder with Soft Grip Base, 330 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Hailo K95 TopLine 2 Step aluminum comfort folding step with soft-Grip base for optimal stability on different floors. With high-curve aluminum safety rail for a secure grip or simply to lean against. Extra large 2 non-slip steps for optimal comfort.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-5/16 |
| Width | 20-1/2 in |
| Height | 47-1/4 |
| Weight Capacity | 330 lbs |
| Weight | 11.5 lbs |
| Height to Top Step/Platform | 47-1/4 in |
| Platform Height | 19-5/16 |
Product Details
| Assembly Required | No |
| Number of Steps | 2 |
| Color | Steel |
| Material | Aluminum |
| Description | Folding Step Ladder |
| Manufacturers Part Number | 9204014033 |
| Brand | Hailo |
Compliance & Certifications
| Certifications | EN 14183 |