Kantek Clear Acrylic Business Card Holder, 80-Card Capacity, 4"W x 1 7/8"D x 2"H
|
Questions & Answers (0)
Product Description
Durable, elegant polished acrylic. Angled design for easy access to up to 80 cards. Card Holder Type: Business Card Holder; Card Capacity: 80; Color(s): Clear.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 1-7/8 in |
| Height | 2 in |
Product Details
| Type | Desktop Organizer |
| Material | Acrylic |
| Description | Business Card Holder |
| Color | Clear |
| Manufacturers Part Number | AD-30 |
| Brand | Kantek |