Deflect-o® Desktop Business Card Holder, Acrylic, 1/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Low-profile Desktop Business Card Holder is ideal for doctors' offices, travel agencies and retail outlets. Clear acrylic design provides full visibility. Eight pockets are arranged in two rows on an incline. Each compartment holds approximately 50 cards. Use card holder on counter or desktop.
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 8-2/5 in |
| Height | 2-3/4 in |
| Weight | 0.2 lbs |
Product Details
| Type | Business Card Holder |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Desktop Business Card Holder |
| Color | Clear |
| Manufacturers Part Number | 70801 |
| Brand | Deflecto |