Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778367

MPN #: 65208

Simpson® Super Pro Roll Cage Gas Pressure Washer, CRX420 Engine, 4400 PSI, 4.0 GPM

Product Description
Built for tough jobs, The SW4440SCDM, SuperPro Roll Cage, will handle all your commercial needs. It features a powerful (49-State compliant) CRX engine and a reliable AAA pump. The SW4440SCDM also includes an external unloader with a bypass hose, which provides industrial durability for extended pump life.

Features:
  • CRX® 420 engine is equipped with a low oil shutdown feature
  • AAA® industrial triplex plunger pump with external unloader and bypass hose
  • Direct Drive
  • Strong steel lifting points for quick crane lifting and reinforced welded design with solid wheel axle for easy forklift transfer
  • High and low-pressure mountable hose reels are available (Sold separately from the unit.)
  • Monster, 50 ft. dual braided high-pressure hose is kink and abrasion-resistant with a non-marring polyurethane outer jacket with QC fittings
  • Four-wheel, heavy-duty cart design with wheel locking brakes system set on a medium steel frame with subframe construction to provide fortified stability
  • 10 in. Premium pneumatic for increased mobility across various terrains
  • 5 Quick connect nozzle tips, 0°, 15°, 25°, 40° and soap nozzle to use for a variety of cleaning applications
  • Fuel tank capacity: 1.6 gal.
  • Unit Dimensions: L 39 in. x W 28 in. x H 34 in.
  • Unit Weight: 209 lbs.
  • Images shown may vary from the actual unit
  • This product is not for sale in California


PRICE
$1,799.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width28 in
Weight209 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveDirect
Max PSI4400 psi
Start TypeRecoil
Manufacturers Part Number65208
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles5
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower12.1 HP
ColorBlack/Red
SeriesSuper Pro Roll Cage
Wheel TypePneumatic
Water TypeCold
Max Gallons per Minute4 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement420 cm³
Engine SeriesCRX420

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CARB CompliantNo