Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785340

MPN #: SRR-1839

Little Giant® Adjustable Reel Rack with 4 Reel Arm Attachments, 38-1/4"W x 18"D x 59-1/4"H

Product Description
Store all your wire reels, roll goods, and other long, bulky materials on this single sided adjustable reel storage rack.

Features:
  • Comes standard with 4 reel arm attachments
  • Arms are adjustable on 3-1/2" increments
  • Arm attachments are 1-1/4" diameter pipe is 37" long with 34" of useable reel storage length
  • 5/8" lag holes for mounting to floor
PRICE
$579.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38-1/4 in
Depth18 in
Height59-1/4 in
Weight Capacity800 lbs
Weight90 lbs
Level Weight Capacity200 lbs

Product Details

Assembly RequiredNo
ColorGray
Number of Levels4
MaterialSteel
Package Quantity1
Manufacturers Part NumberSRR-1839
BrandLittle Giant

Warranty

Warranty1 yr