- Keep circuit breaker safely in the off position with a lockout device.
- Ratchet down to quickly fit and secure lockout onto double-pole circuit breaker
- Pump action of handle quickly secures lockouts to breaker switch
- nique design allows for fastest lockout application time and quick and easy removal as well. Metal jaws for optimum secure grip
- Visible safety red to call attention to the locked-out switch
- Fast secure application with quick-release tab for removal
- Accommodates up to 9/32" diameter padlock shackle
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
Accuform KDD161 Stopout® 120/240 Circuit Breaker Lockout, Double Pole, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/3 |
| Width | 1-1/2 in |
| Height | 1-3/4 in |
| Accepts Shackle Up To | 9/32" |
Product Details
| Type | Circuit Breaker Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Stopout® 120/240 Circuit Breaker Lockout, Double Pole |
| Color | Red |
| Manufacturers Part Number | KDD161 |
| For Use With | Circuit Breaker |
| Brand | Accuform |