ZING Single Pole Breaker, 7606
Write a Review
|
Questions & Answers (0)
Product Description
Zing Single Pole Breaker, 7606
Single-pole lockout fits circuit breaker toggles up to 1/2" wide, without a recess hole in the toggle. Made from durable plastic. Fast and easy to install.
Single-pole lockout fits circuit breaker toggles up to 1/2" wide, without a recess hole in the toggle. Made from durable plastic. Fast and easy to install.
PRICE
$8.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1/2 in |
| Height | 2 in |
| Size | 0.5 x 1 x 2 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Circuit Breaker Lockout |
| Padlock Capacity | 1 |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Circuit Breaker Toggles |
| Material | Plastic |
| Description | SINGLE POLE BREAKER |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |