Brady® All Purpose Lockout With 8' L Sheathed Metal Cable, Fiberglass Reinforced Poly
Write a Review
|
Questions & Answers (0)
Product Description
Cable lockouts are incredibly versatile making them perfect for all of your unusual energy isolating devices that are difficult to lock out. Compact, lightweight body is made of rugged impact modified glass filled nylon giving them superior chemical, corrosion and temperature resistance properties. Includes nonconductive nylon (1/8" diameter) cable. Ergonomic design makes it a "cinch" to tighten cable - hold device in one hand and cinch tight with the other! Built-in cable loop keeps cable neatly coiled when stored and prevents it from dangling loose when device is being used. Device comes complete with a sheathed metal lockout cable attachment. 4 lock holes in handle accommodate most lock shackles and hasps. Additional 8', 12', 16' and 20' cables are sold separately. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs.
PRICE
$53.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-11/16 |
| Width | 1-7/16 in |
| Height | 7-3/16 in |
| Cable Length | 8 ft |
| Cable Diameter | 1/8" |
| Shackle Width | 9/32 in |
Product Details
| Type | Cable Lockout |
| Color | Red |
| For Use With | All-Purpose Cable Lockout |
| Cable Material | Sheathed Metal |
| Material | Fiberglass Reinforced Polypropylene |
| Description | All Purpose Cable Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 50943 |
| Brand | Brady |