Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karp.

Model # :WBB1311224

MPN #: KDWP1818L

Karp Inc. KDW Flush Access Doors for Drywall Surf - Lock, 18"Wx18"H, KDWP1818L

Product Description
The KDW has a textured frame and bead so drywall joint compound can be applied in sufficient thickness to conceal flange. Prepunched holes in the flange facilitate fastening the flange to framing members with drywall screws. Trim shall be galvanized steel drywall bead.

Features:
  • Hinge shall be concealed, continuous piano hinge
  • Latches shall be flush and screwdriver operated, or shall be key operated cylinder lock with automatic dust shutter
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked grey enamel
  • Frame shall be 16 ga steel and door shall 14 ga steel
PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall Frame Height20 in
Door Height18 in
Wall/Ceiling Opening18-3/8 X 18-3/8 in
Door Width18 in
Overall Frame Width20 in

Product Details

Lock TypeLock
MaterialSteel
DescriptionFlush Access Doors for Drywall Surfaces - Lock Prime
Number of Latches2
Manufacturers Part NumberKDWP1818L
BrandKarp.