Karp Inc. RDW Recessed Access Door for Drywall Surf - Stud, 12"Wx24"H, RDWP2412S
Write a Review
|
Questions & Answers (0)
Product Description
The face of the door on the RDW is recessed to receive a panel of drywall to provide a dry wall finish on the door to match texture of surrounding drywall. The door frame includes a drywall bead so that drywall cement can be applied to conceal flange.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 26 in |
| Door Height | 24 in |
| Wall/Ceiling Opening | 12-1/8 X 12-1/8 in |
| Door Width | 12 in |
| Overall Frame Width | 14 in |
Product Details
| Lock Type | Stud Latch |
| Material | Steel |
| Description | Recessed Access Door for Drywall Surfaces - Stud Prime |
| Number of Latches | 2 |
| Manufacturers Part Number | RDWP2412S |
| Brand | Karp. |