Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karp.

Model # :WBB1311132

MPN #: KDWP1212S

Karp Inc. KDW Flush Access Doors for Drywall Surf - Stud, 12"Wx12"H, KDWP1212S

Product Description
The KDW has a textured frame and bead so drywall joint compound can be applied in sufficient thickness to conceal flange. Prepunched holes in the flange facilitate fastening the flange to framing members with drywall screws. Trim shall be galvanized steel drywall bead.

Features:
  • Hinge shall be concealed, continuous piano hinge
  • Latches shall be flush and screwdriver operated, or shall be key operated cylinder lock with automatic dust shutter
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked grey enamel
  • Frame shall be 16 ga steel and door shall 14 ga steel
PRICE
$64.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall Frame Height14 in
Door Height12 in
Wall/Ceiling Opening12-3/8 X 12-3/8 in
Door Width12 in
Overall Frame Width14 in

Product Details

Lock TypeStud Latch
MaterialSteel
DescriptionFlush Access Doors for Drywall Surfaces - Stud Prime
Number of Latches1
Manufacturers Part NumberKDWP1212S
BrandKarp.