Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448226

MPN #: 61-5

Kee Safety® Kee Klamp Medium Flange, 3/4" Diameter

Product Description
Kee Klamp® Fittings
Medium Flange

This flange, with holes provided for countersunk flat head screw fixings only, is used on structures where the fixing required is positional only. Frequently used as a wall fixing bracket. 1/4" diameter fixing holes PA Warning: It is not recommended for use as a base flange to support guardrailing or balustrading.
PRICE
$18.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$18.50
Buy 11 units - 25 units
$17.50Save $1.00 (5%)
Buy 26+ units
$17.00Save $1.50 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-1/16 in
Nominal Pipe Size3/4 in

Product Details

Assembly RequiredNo
TypeMedium Flange
Pipe Outer Diameter1-1/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number61-5
Fitting TypeFlange
BrandKee Safety