Pallet with metal frame holds 11 Guardrails and 12 Zip Bases. Guardrails can be stacked for side loading or end loading and can be stacked up to three pallets high. Four way pallet allows for end loading where guard rails are positioned flush to one end of the pallet.
Model # :WB670698
MPN #: 70769
Tie Down 70769 Guardrail Stack Pallet ONLY - No Guardrails or Bases
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 48 in |
| Weight | 100 lbs |
Product Details
| Type | Stack Rack Pallet |
| Package Quantity | 1 |
| Description | Guardrail Base Stack Rack Pallet |
| Color | Silver/Brown |
Related Products
MasonWays™ 48186 HP/FL Display Base Pallet Side Stack 48"W x 18"D x 6"H Black Rotational Molded plastic storage base pallets, bulk merchandisers and storage displays provide durable, sanitary, eco-friendly and low maintenance retail storage solution. Warranty for 10 years not chip, crack, or break. The display merchandisers and storage bases are designed to best showcase the products for additional sales, improve store safety, reduce clutter, lower labor costs and make facilities look more attractive by keeping merchandise off the floor. Available in various sizes and designs. ...
Guardian 15188 Guardian Angel Guardrail Boot, High Strength Plastic, Orange The Guardian Fall Protection Angel Boot functions to increase the support of a guardrail system though its durable, high-strength plastic design and reinforced gussets, letting it withstand even the harshest of work environments. It is easy to install, can be attached to both wood and concrete, and is reusable for multiple installation applications (always use new fasteners for each new installation). Colored safety orange for high visibility, the Angel Boot also incorporates a simple to use toeboard slot. It is ...
Tie Down's Universal Guardrail Stack Rack Kit with UCC Bases includes 11 guardrails and 12 bases, offering a robust safety setup for your worksite. Weighing in at 40% of the weight of most competitors, it's significantly lighter without compromising on strength and durability. The Universal Guardrail included in this kit is designed to provide unparalleled freedom of movement for workers. Unlike active fall protection systems, which often require harnesses and lanyards, this guardrail system allows employees to perform their tasks without hindrance. Our Universal Compression Clamp ...
The RZ Universal Guardrails Are Manufactured Out Of High strength Low Alloy Steel. RZ Guardrails Exceed All OSHA Load Requirements. All RZ Guardrails and Bases Are Manufactured 100% in USA Priced Well Below Chinese Imports. Guardrails are designed to Fit Competitors Bases. Package quantity 1 for each model sold.Tie Down Engineering will repair or replace, free of charge, any part, or parts that are defective in material or workmanship or both. The limited warranty is in effect for 90 days from date of purchase. Return the defective unit to the dealer or contact Tie Down direct at ...
The RZ Universal Guardrails Are Manufactured Out Of High strength Low Alloy Steel. RZ Guardrails Exceed All OSHA Load Requirements. All RZ Guardrails and Bases Are Manufactured 100% in USA Priced Well Below Chinese Imports. Guardrails are designed to Fit Competitors Bases. Package quantity 1, sold individually. Tie Down Engineering will repair or replace, free of charge, any part, or parts that are defective in material or workmanship or both. The limited warranty is in effect for 90 days from date of purchase. Return the defective unit to the dealer or contact Tie Down direct at ...