Kee Safety® Kee Klamp Side Outlet Elbow, Aluminum/Magnesium, 1-1/2" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
SIDE OUTLET ELBOW
A 90 degree corner joint most frequently used for the top rail of guardrailing. It can also be considered for the top corner joint of benches, work tables, and other rectangular structures.
SIDE OUTLET ELBOW
A 90 degree corner joint most frequently used for the top rail of guardrailing. It can also be considered for the top corner joint of benches, work tables, and other rectangular structures.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Side Outlet Elbow |
| Color | Gray |
| Fitting Type | Elbow |
| Angle | 90° |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Aluminum/Magnesium |
| Package Quantity | 1 |
| Manufacturers Part Number | L20-8 |
| Brand | Kee Safety |