Bluff Keg Flow Frame For 42"D Rack, KEGFLOW42, Holds 4 Sixer Kegs, 24"W
Write a Review
|
Questions & Answers (0)
Product Description
Save Storage Space, Faster Handling of Craft Kegs. Bluff Manufacturing's Keg Flow Racks save distributors space and allow for faster and easier handling of craft kegs. The product easily installs in existing pallet racking.
Please complete spec sheet and return with order
Please complete spec sheet and return with order
PRICE
$305.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 42 in |
| Height | 5 in |
| Weight | 35 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Fixed-Width Frame For 42"D Rack, Holds 4 Sixer Kegs |
| Color | Orange |
| Manufacturers Part Number | KEGFLOW42 |
| Brand | Bluff Manufacturing |