Bluff A-Frame Slab Rack Single-Sided Wall Display, AFRAMEWALLRACK, 60"W x 36"D x 60"H
Write a Review
|
Questions & Answers (0)
Product Description
Bluff A-Frame Slab Rack Single-Sided Wall Display, AFRAMEWALLRACK, 60"W x 36"D x 60"H.
Store and showroom display with posts. Stone slab handling rack uniquely designed for use in transport as well as showroom display. Extreme heavy duty construction provides unmatched durability. Innovative safety features furnish secondary bracing and support system to safeguard your personnel and to protect your materials.
Store and showroom display with posts. Stone slab handling rack uniquely designed for use in transport as well as showroom display. Extreme heavy duty construction provides unmatched durability. Innovative safety features furnish secondary bracing and support system to safeguard your personnel and to protect your materials.
PRICE
$2,635.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Adjustable in |
| Depth | 36 in |
| Height | 60 in |
| Weight | 185 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 2 |
| Description | Slab Rack Single-Sided Wall Display |
| Color | Black |
| Manufacturers Part Number | AFRAMEWALLRACK |
| Brand | Bluff Manufacturing |