Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ADC

Model # :WBB2264903

MPN #: 312

ADC® Kelly Hemostatic Forceps, Straight, 6-1/4"L, Stainless Steel

Product Description
Features:
  • Forged from corrosion resistant 410 surgical stainless steel
  • Floor grade
  • Traditional Kelly hemostat design with serrated jaws and locking handle
  • Autoclavable
  • 6-1/4" length, Straight
  • One year warranty
  • Standard orders ship in polybag


PRICE
$11.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width2-3/4 in
Height1/8 in
Weight0.1 lbs

Product Details

TypeForceps
ColorMirror Stainless
Latex FreeYes
MaterialStainless Steel
DescriptionKelly Straight Forceps
Package Quantity1
Manufacturers Part Number312
GradeFloor
BrandADC

Warranty

Warranty1 yr