Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122762

MPN #: 4115

Dynarex Medi-Cut Disposable Sterile Scalpels, Size 15, Pack of 10

Product Description
The Dynarex Medicut Scalpels feature a stainless steel blade with a finely honed cutting edge. The sterile scalpels are individually foil packed for convenience.

Features:
  • Stainless-steel blade for exacting performance
  • Finely honed cutting edge
  • Plastic blade guard can be replaced after use
  • Individually foil packaged


PRICE
$6.70

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4 in
Size15

Product Details

Storage Temperature Range59F - 86F
MaterialStainless Steel
SterileYes
Package Quantity10
BrandDynarex