Ken Forging TB105-J-J-J - Turnbuckle Assembly - Jaw & Jaw - 1/2-13 x 19-3/4" - Carbon - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Drop Forged Carbon Steel, Self-Colored
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 12 in |
| Overall Length (Closed) | 19-3/4 in |
| Diameter & Thread Size | 1/2 - 13 |
Product Details
| Type | Carbon |
| Country of Origin | Made in USA |
| Manufacturers Part Number | TB105-J-J-J |
| Rated Capacity | 2200 lbs |
| Brand | Ken Forging |