Ken Forging TB108-J-S - Turnbuckle Assembly - Stub & Stub - 3/4-10 x 28" - Carbon - Made In USA
|
Questions & Answers (0)
Product Description
Carbon Steel, Self-Colored
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 12 in |
| Overall Length (Closed) | 28 in |
| Body Length | 14-7/16 in |
| Stub Length | 14" |
| Diameter & Thread Size | 3/4 - 10 |
| Min Thread Length | 7-5/16 in |
Product Details
| Type | Carbon |
| Country of Origin | Made in USA |
| Nut End | 1-5/32 |
| Manufacturers Part Number | TB108-J-S |
| Rated Capacity | 5200 lbs |
| Brand | Ken Forging |