Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB655869

MPN #: 5200-3-001-00

Kendall Howard™ Performance Caster Kit, Pack of 4

Product Description
The Kendall Howard Performance Caster Kit is a great add on to our Performance Series® LAN Stations/Workbenches. No hardware or tools are required to install these lockable, swivel casters. They simply twist into the base of the table leg for a secure hold. These heavy duty bearing-driven casters have threaded shafts that replace the levelers and make installation easy. With a maximum load capacity of 1,000 lbs., you can add the LAN Station Caster Kit to any Performance Series® LAN Station/Workbench or 4-Post Open Frame Rack to make it mobile. When installed, the casters will add 4" in height.

Features:
  • Four heavy duty bearing-driven casters
  • All casters are locking
  • Non-marking wheels
  • Tool-less installation
  • Limited Lifetime Warranty
PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth4-1/2 in
Height5-1/2 in
Weight Capacity1000 lbs

Product Details

MaterialSteel/Polyurethane
Package Quantity4
DescriptionPerformance Caster Kit
ColorSilver
Manufacturers Part Number5200-3-001-00
BrandKendall Howard

Warranty

WarrantyLifetime Limited