Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB655837

MPN #: 5200-3-600-13

Kendall Howard™ Performance Racking System

Product Description
The LAN Station Racking System easily installs under the work surface of a Performance Series® 200 or 300 LAN Station/Workbench. These two series of workbenches have two lower shelves that help hold the Racking System in place. (The LAN Station Racking System requires a full depth lower shelf in order to install.) With the Racking System you can easily install rackmount components next to tower servers and computers, and you can turn any work station into a fully functional open frame rack. Built with a 24" depth and cage nut style rails, this racking system has the capacity to hold up to 400 lbs. of your equipment.

Features:
  • 13U
  • Installs in minutes
  • 24" fixed mounting depth
  • 400 lb. weight capacity
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$375.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth23-1/2 in
Height25-3/4 in
Weight Capacity400 lbs

Product Details

Frame Color FamilyBlack
MaterialSteel
DescriptionPerformance Racking System
ColorBlack
Manufacturers Part Number5200-3-600-13
BrandKendall Howard

Warranty

WarrantyLifetime Limited