Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB211640

MPN #: 2805XR

Kennedy® K2000 5 Drawer Chest, 29"W x 20" x 16-1/2"H, Red

Product Description
Kennedy® 5-Drawer Mechanics Chest is made of heavy gauge steel with a powder coat finish. Folding steel handles for lifting. Aluminum drawer pull handles. Tubular lock secures all drawers. Includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Add-On Bases can be placed under Chest for additional storage. Brown finish. Compatible with Kennedy® roller cabinets 295X, 297X, 348X;
Features:
  • High security tubular lock
  • Ball-bearing drawer slides hold up to 120 lbs
  • Made in the USA.


PRICE
$789.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth20 in
Height16-1/2 in
Weight87 lbs
Drawer Steel Gauge20 ga
Body Steel Gauge18 ga

Product Details

Assembly RequiredNo
Number of Drawers5
Number of Shelves0
MaterialSteel
Manufacturers Part Number2805XR
Drawer Capacity120 lbs
BrandKennedy
TypeChest
ColorRed
SeriesK2001
StyleTop
Capacity4682 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
DescriptionK2000 5 Drawer Chest
Number of Compartments0
Package Quantity1
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr