Kennedy® 20" 5-Drawer Hang-On Cabinet features steel material with powder coat finish for lasting durability. Five drawers include aluminum drawer pulls and snap-in ball-bearing drawer slides for smooth operation. Automatic locking system keeps drawers securely closed. Top surface includes raised edges on three sides to retain contents. Tool cabinet easily attaches to roller cabinet for increased storage. Overall size is
13-5/8"Wx20"Dx29"H. Color finish is
Brown. Compatible with Kennedy® roller cabinets 273X, 275X, 277X, 310X
Features:- High security tubular lock
- Ball-bearing drawer slides hold up to 120 lbs
- Mounts on either side of roller cabinet
- Made in the USA