CanDo® Kettlebell Rack, 660 lb. Capacity, 47"L x 26"W x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® kettlebell rack keeps kettlebells off the floor. 2-tier sturdy construction supports 660 lbs. 47"L x 26"W x 32"H.
PRICE
$515.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 26 in |
| Height | 32 in |
| Weight Capacity | 660 lbs lbs |
| Weight | 60 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Kettlebell Rack |
| Color | Black |
| Manufacturers Part Number | 10-3198 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |